This item is Discontinued.

Streamline 68.9 in L, 29.9 in W, Glossy White, Acrylic, Reversible N-1522-69FSWH-FM

68.9 in L, 29.9 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N-1522-69FSWH-FM
  • Zoro # G814429384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-1522-69FSWH-FM
Zoro #
G814429384
UPC #
786032126245
Country of Origin
China

Dimensions

Length
68.9 in
Width
29.9 in
Height
24.8 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Polished Chrome
Drain Location
Reversible

Description

Enjoy some quality time and relax in this freestanding Streamline 69 Glossy White deep soaking tub. It's modern Oval shaped design will provide more interior space for your body. To maintain the modern feel, we designed this bathtub with an internal drain and enough space to fit up to 71 gallons of water.


  • • Overall Exterior Dimensions: 68.9 in. Length x 29.9 in. Width x 24.8 in. Height
  • • Interior Soaking Dimensions: 49.2 in. Bottom Length x 20.9 in. Bottom Width x 14.6 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • • During the production process, our bathtubs utilize a thickness of 3.8mm with LUCITETM acrylic sheets. LUCITETM is the most famous and reputable brand for acrylic sheets that are used in premium-made bathtubs. Other bathtub brands usually use a thickness of 3.0 mm. Increased thickness provides additional benefits such as extending the lifetime of the bathtub, providing extra durability, allowing for extended heat retention, and maximizing the soaking time with each bathing session.
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • Certification: This bathtub is cUPC certified
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.