Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Streamline 68.9 in L, 29.9 in W, Glossy White, Acrylic, Reversible N1522GLD

68.9 in L, 29.9 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N1522GLD
  • Zoro # G614428785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1522GLD
Zoro #
G614428785
UPC #
656750601426
Country of Origin
China

Dimensions

Length
68.9 in
Width
29.9 in
Height
24.8 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Polished Gold
Drain Location
Reversible

Description

Its no wonder why the 69in Streamline N1522GLD Soaking Freestanding Tub and Tray With Internal Drain is one of the best-selling 69-inch bathtubs. This bathtub matches convenience with comfort by holding up to 71 gals of water and featuring a polished gold pop-up drain. Yet, it does not compromise on quality. Crafted from sturdy acrylic material, this bathtub will remain untouched for decades to come. And to make this even better the freestanding style of this bathtub finished with a glossy white color, will take your bathing experience to another level.


  • • Overall Exterior Dimensions: 68.9 in. Length x 29.9 in. Width x 24.8 in. Height
  • • Interior Soaking Dimensions: 49.2 in. Bottom Length x 20.9 in. Bottom Width x 14.6 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.