This item is Discontinued.

Streamline 74.8 in L, 35.4 in W, Glossy White, Acrylic, Center N940GLD

74.8 in L, 35.4 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N940GLD
  • Zoro # G614430382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N940GLD
Zoro #
G614430382
UPC #
656750602300
Country of Origin
China

Dimensions

Length
74.8 in
Width
35.4 in
Height
27.6 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Polished Gold
Drain Location
Center

Description

It is time to upgrade your bathroom with the luxurious 75in Streamline N940GLD Freestanding Tub and Tray With Internal Drain a classic design that has been updated for ultimate comfort. This bathtub provides a holistic bathing experience since it combines convenience, delicacy, and durability. Made from 100% pure acrylic, this freestanding bathtub promises to take your bathroom space to another level. Measuring at 74.8 inches and with a capacity of 90 gallons, the 75in Streamline N940GLD Freestanding Tub and Tray With Internal Drain is ideal for endless relaxing baths. The tub has an updated overflow design, while its polished gold pop-up drain ensures a graceful design.


  • • Overall Exterior Dimensions: 74.8 in. Length x 35.4 in. Width x 27.6 in. Height
  • • Interior Soaking Dimensions: 43.3 in. Bottom Length x 23.6 in. Bottom Width x 14.6 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.