This item is Discontinued.

Streamline 74.8 in L, 35.4 in W, Glossy White, Acrylic, Center N950WH

74.8 in L, 35.4 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N950WH
  • Zoro # G912347184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N950WH
Zoro #
G912347184
UPC #
656750599525
Country of Origin
China

Dimensions

Length
74.8 in
Width
35.4 in
Height
27.6 in

Details

Color
Glossy White
Material
Acrylic
Drain Location
Center

Description

Measuring at 75 inches, the 75'' Streamline N950WH Freestanding Tub and Tray With Internal Drain ensures plenty of room for you to feel comfortable while immersing yourself in 90 gallons of water. The bathtub is crafted from durable 100% pure acrylic which ensures a simple and clean surface, while the overflow design guarantees a seamless bathing experience. This model comes with a glossy white pop up drain.


  • •Overall Exterior Dimensions: 74.8 in. Length x 35.4 in. Width x 27.6 in. Height
  • •Interior Soaking Dimensions: 43.3 in. Bottom Length x 23.6 in. Bottom Width x 15.4 in. Soaking Height
  • •We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • •During the production process, our bathtubs utilize a thickness of 3.8mm with LUCITETM acrylic sheets. LUCITETM is the most famous and reputable brand for acrylic sheets that are used in premium-made bathtubs. Other bathtub brands usually use a thickness of 3.0 mm. Increased thickness provides additional benefits such as extending the lifetime of the bathtub, providing extra durability, allowing for extended heat retention, and maximizing the soaking time with each bathing session.
  • •Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • •Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • •Certification: This bathtub is cUPC certified
  • •At the interior base of each bathtub, we insulate using fiberglass to provide additional support and reinforce the stainless-steel frame as well as the shape of the bathtub. Doing so ensures that the bathtub will be able to be used for years to come and retain its pristine shape, while not bending or molding in form. Additionally, this results in an increase in overall heat retention and longer bathing time.
  • •The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • •The drain comes separately inside of the main bathtub box. For assistance or installation help, please refer to the installation guide in the documents section or refer to the installation videos on this product listing. Should you still require assistance or help, please reach out to a Streamline® product specialist for further assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.