This item is Discontinued.

Streamline 74.8 in L, 35.4 in W, Matte Dark Blue, Acrylic, Center N956BGM

74.8 in L, 35.4 in W, Matte Dark Blue, Acrylic, Center (Discontinued)

  • Mfr # N956BGM
  • Zoro # G114433418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N956BGM
Zoro #
G114433418
UPC #
046655144010
Country of Origin
China

Dimensions

Length
74.8 in
Width
35.4 in
Height
27.6 in

Details

Color
Matte Dark Blue
Material
Acrylic
Finish
Drain Finish: Brushed Gun Metal
Drain Location
Center

Description

Measuring at 74.8 inches, the 75in' Streamline N956BGM Freestanding Tub and Tray with Internal Drain ensures plenty of room for you to feel comfortable while immersing yourself in 90 gallons of water. The bathtub is crafted from durable 100% pure acrylic which ensures a simple and clean surface, while the overflow design guarantees a seamless bathing experience. This model comes with a brushed gun metal pop up drain.


  • • Overall Exterior Dimensions: 74.8 in. Length x 35.4 in. Width x 27.6 in. Height
  • • Interior Soaking Dimensions: 43.3 in. Bottom Length x 23.6 in. Bottom Width x 15.4 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a brushed gun metal drain. If this is not the drain color that you are looking for, please contact our support team for assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.