This item is Discontinued.

Streamline Copper Refrigeration Tubing, 1/4 in O.D. x 50 ft. D 04050

This item is Discontinued.

Streamline

Copper Refrigeration Tubing, 1/4 in O.D. x 50 ft. (Discontinued)

Mfr # D 04050
Zoro # G810080855
UPC # 685768330141
Country of Origin United States
Category Copper Tubing
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D 04050
Zoro #
G810080855
UPC #
685768330141
Country of Origin
United States

Dimensions

Outside Dia.
1/4 in
Length
50 ft

Details

For Use With
Sweat, Brass, Compression or Flare Fittings

Description

Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications. Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV.Can be used with sweat, brass, compression or flare fittingsPreferred and specified brand of industry professionalsIncised markings ensure long term identificationMade to applicable ASTM standards B88, B306, B819UL rated to 700 psi select sizesFor use in HVACR and mechanical applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.