Mueller Streamline 104-406 0.5 x 14 in. Faucet Frost Proof

  • Mfr # 4000303

  • Zoro # G204110083


product price:  $62.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4000303
Zoro #
G204110083
UPC #
032888149045
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • 0.5 x 14 in. Faucet frost proof
Specifications
  • Finish: Chrome Plated
  • Material: Brass
  • Inlet Diameter: 1/2 in
  • Inlet Connection Type: MIP
  • Outlet Diameter: 3/4 in
  • Length: 14 in
  • Product Type: Sillcock Valve
  • Frost-Proof: Yes
  • Packaging Type: Boxed
  • Antisiphon: No
  • Dimensions: 3" H x 19.75" W x 3" L
  • Weight: 1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.