Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Line Set, 1/4x1/2, 50Ft

  • Mfr # 40820500B3B6

  • Zoro # G4991244


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Type
Mini Split Systems
Length (Ft.)
50 ft
For Use With
Air Conditioning and Refrigeration Systems
Insulation Thickness (In.)
1/2 in
Suction Line Size (In.)
1/2 OD Flared Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40820500B3B6
Zoro #
G4991244
UPC #
685768301905
Country of Origin
United States

Dimensions

Length (Ft.)
50 ft
Insulation Thickness (In.)
1/2 in
Suction Line Size (In.)
1/2 OD Flared Ends
Liquid Line Size (In.)
1/4 OD Flared Ends
Liquid Line Connection Size
1/4 in
Suction Line Connection Size
1/2 in
Suction Line Diameter
1/2 in
Overall Length
50 ft
Insulation Thickness
1/2 in
Liquid Line Diameter
1/4 in

Details

Item
Liquid and Suction Line Set
Type
Mini Split Systems
For Use With
Air Conditioning and Refrigeration Systems
Includes
Liquid Line and Suction Line
Standards
ASTM B1003, UL 700 PSI
Suction Line Connection Type
Flare
Connection Material
Copper
Insulation Material
Elastomeric
Insulation
Both Lines Insulated
Liquid Line Connection Type
Flare
Insulation Color
Black
Line Material
Copper
Product Type
Liquid and Suction Line Set

Description

Refrigerant Line Set, Mini Split Systems, Liquid Line Size (In.) 1/4 O.D. Flared Ends, Suction Line Size (In.) 1/2 O.D. Flared Ends, Length (Ft.) 50, Insulation Thickness (In.) 1/2, For Use With Air Conditioning and Refrigeration Systems, Includes Liquid Line and Suction Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.