Zoro Homepage

Refrigerant Line Set, 1/4x3/8, 50Ft

  • Mfr # 40620500B6

  • Zoro # G4991165


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Type
Mini Split Systems
Insulation Thickness (In.)
1/2 in
For Use With
Air Conditioning and Refrigeration Systems
Liquid Line Size (In.)
1/4 OD
Length (Ft.)
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40620500B6
Zoro #
G4991165
UPC #
685768317289
Country of Origin
United States

Dimensions

Insulation Thickness (In.)
1/2 in
Liquid Line Size (In.)
1/4 OD
Length (Ft.)
50 ft
Suction Line Size (In.)
3/8 OD
Overall Length
50 ft
Insulation Thickness
1/2 in
Suction Line Diameter
3/8 in
Liquid Line Diameter
1/4 in
Liquid Line Connection Size
1/4 in
Suction Line Connection Size
3/8 in

Details

Item
Liquid and Suction Line Set
Type
Mini Split Systems
For Use With
Air Conditioning and Refrigeration Systems
Includes
Liquid Line and Suction Line
Standards
ASTM B1003, UL 700 PSI
Insulation
Both Lines Insulated
Connection Material
Copper
Suction Line Connection Type
Plain
Insulation Material
Elastomeric
Product Type
Liquid and Suction Line Set
Line Material
Copper
Liquid Line Connection Type
Plain
Insulation Color
Black

Description

Refrigerant Line Set, Mini Split Systems, Liquid Line Size (In.) 1/4 O.D., Suction Line Size (In.) 3/8 O.D., Length (Ft.) 50, Insulation Thickness (In.) 1/2, For Use With Air Conditioning and Refrigeration Systems, Includes Liquid Line and Suction Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.