Refrigerant Line Set, 1/4x5/8, 50Ft
Mfr # 41020500B6
Zoro # G4991183
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Suction Line Size (In.)
5/8 OD
Type
Mini Split Systems
Liquid Line Size (In.)
1/4 OD
Insulation Thickness (In.)
1/2 in
Includes
Liquid Line and Suction Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41020500B6
Zoro #
G4991183
UPC #
685768317296
Country of Origin
United States
Dimensions
Suction Line Size (In.)
5/8 OD
Liquid Line Size (In.)
1/4 OD
Insulation Thickness (In.)
1/2 in
Length (Ft.)
50 ft
Suction Line Diameter
5/8 in
Liquid Line Diameter
1/4 in
Insulation Thickness
1 in
Liquid Line Connection Size
1/4 in
Suction Line Connection Size
5/8 in
Overall Length
50 ft
Details
Item
Liquid and Suction Line Set
Type
Mini Split Systems
Includes
Liquid Line and Suction Line
For Use With
Air Conditioning and Refrigeration Systems
Standards
ASTM B1003, UL 700 PSI
Insulation Color
Black
Suction Line Connection Type
Plain
Product Type
Liquid and Suction Line Set
Connection Material
Copper
Insulation Material
Elastomeric
Liquid Line Connection Type
Plain
Insulation
Both Lines Insulated
Line Material
Copper
Description
Refrigerant Line Set, Mini Split Systems, Liquid Line Size (In.) 1/4 O.D., Suction Line Size (In.) 5/8 O.D., Length (Ft.) 50, Insulation Thickness (In.) 1/2, For Use With Air Conditioning and Refrigeration Systems, Includes Liquid Line and Suction Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.