Refrigerant Line Set, Copper Roll, L 30 Ft
Mfr # 51020300
Zoro # G0836543
product price: $149.99
/eaSold in multiples of 8 for $1,199.92
Free Shipping & Returns
Key Features
Length (Ft.)
30 ft
Type
Copper Roll
Liquid Line Size (In.)
5/16 OD
Suction Line Size (In.)
5/8 OD
Includes
Insulation On Suction Line Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51020300
Zoro #
G0836543
UPC #
685768284321
Country of Origin
United States
Dimensions
Length (Ft.)
30 ft
Liquid Line Size (In.)
5/16 OD
Suction Line Size (In.)
5/8 OD
Insulation Thickness (In.)
1/2 in
Suction Line Diameter
5/8 in
Insulation Thickness
1 in
Suction Line Connection Size
5/8 in
Overall Length
30 ft
Liquid Line Diameter
5/16 in
Liquid Line Connection Size
1/3 in
Details
Item
Liquid and Suction Line Set
Type
Copper Roll
Includes
Insulation On Suction Line Only
For Use With
Air Conditioning and Refrigeration Systems
Standards
ASTM B1003, UL 700 PSI
Product Type
Liquid and Suction Line Set
Line Material
Copper
Insulation Material
Elastomeric
Insulation Color
Black
Suction Line Connection Type
Plain
Insulation
Both Lines Insulated
Connection Material
Copper
Liquid Line Connection Type
Plain
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 5/16 O.D. In, Suction Line Size 5/8 O.D. In, Length 30 Ft, Insulation Thickness 1/2 In, For Use With Air Conditioning and Refrigeration Systems, Includes Insulation On Suction Line Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.