Refrigerant Line Set, Copper Roll, L 30 Ft
Mfr # 61220301
Zoro # G0524781
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Type
Copper Roll
Liquid Line Size (In.)
3/8 OD
Insulation Thickness (In.)
1/2 in
Length (Ft.)
30 ft
For Use With
Air Conditioning and Refrigeration Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61220301
Zoro #
G0524781
UPC #
685768287018
Country of Origin
United States
Dimensions
Liquid Line Size (In.)
3/8 OD
Insulation Thickness (In.)
1/2 in
Length (Ft.)
30 ft
Suction Line Size (In.)
3/4 OD
Overall Length
30 ft
Liquid Line Diameter
3/8 in
Liquid Line Connection Size
3/8 in
Suction Line Diameter
3/4 in
Suction Line Connection Size
3/4 in
Insulation Thickness
1 in
Details
Item
Liquid and Suction Line Set
Type
Copper Roll
For Use With
Air Conditioning and Refrigeration Systems
Includes
Insulation On Suction Line Only
Standards
ASTM B1003, UL 700 PSI
Liquid Line Connection Type
Plain
Product Type
Liquid and Suction Line Set
Insulation
Suction Line Insulated
Line Material
Copper
Insulation Material
Elastomeric
Insulation Color
Black
Connection Material
Copper
Suction Line Connection Type
Plain
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 3/4 O.D. In, Length 30 Ft, Insulation Thickness 1/2 In, For Use With Air Conditioning and Refrigeration Systems, Includes Insulation On Suction Line Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.