Refrigerant Line Set, Copper Roll, L 35 Ft
Mfr # 40620350B6
Zoro # G1836466
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Type
Copper Roll
Length (Ft.)
35 ft
Suction Line Size (In.)
3/8 OD
Insulation Thickness (In.)
1/2 in
Includes
Insulation On Both Lines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40620350B6
Zoro #
G1836466
UPC #
685768312550
Country of Origin
United States
Dimensions
Length (Ft.)
35 ft
Suction Line Size (In.)
3/8 OD
Insulation Thickness (In.)
1/2 in
Liquid Line Size (In.)
1/4 OD
Liquid Line Connection Size
1/4 in
Liquid Line Diameter
1/4 in
Suction Line Diameter
3/8 in
Overall Length
35 ft
Insulation Thickness
1 in
Suction Line Connection Size
3/8 in
Details
Item
Liquid and Suction Line Set
Type
Copper Roll
Includes
Insulation On Both Lines
Standards
ASTM B1003, UL 700 PSI
Product Type
Liquid and Suction Line Set
Liquid Line Connection Type
Plain
Line Material
Copper
Connection Material
Copper
Insulation Material
Elastomeric
Insulation
Both Lines Insulated
Suction Line Connection Type
Plain
Insulation Color
Black
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 1/4 O.D. In, Suction Line Size 3/8 O.D. In, Length 35 Ft, Insulation Thickness 1/2 In, For Use With 5TF37, 5TF41, Includes Insulation On Both Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.