Refrigerant Line Set, Copper Roll, L 35 Ft
Mfr # 40820350B6
Zoro # G1642566
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Insulation Thickness (In.)
1/2 in
Length (Ft.)
35 ft
Liquid Line Size (In.)
1/4 OD
Includes
Insulation On Both Lines
Type
Copper Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40820350B6
Zoro #
G1642566
UPC #
685768298731
Country of Origin
United States
Dimensions
Insulation Thickness (In.)
1/2 in
Length (Ft.)
35 ft
Liquid Line Size (In.)
1/4 OD
Suction Line Size (In.)
1/2 OD
Suction Line Connection Size
1/2 in
Suction Line Diameter
1/2 in
Overall Length
35 ft
Liquid Line Diameter
1/4 in
Liquid Line Connection Size
1/4 in
Insulation Thickness
1 in
Details
Item
Liquid and Suction Line Set
Includes
Insulation On Both Lines
Type
Copper Roll
Standards
ASTM B1003, UL 700 PSI
Insulation Material
Elastomeric
Product Type
Liquid and Suction Line Set
Liquid Line Connection Type
Plain
Suction Line Connection Type
Plain
Connection Material
Copper
Insulation
Both Lines Insulated
Line Material
Copper
Insulation Color
Black
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 1/4 O.D. In, Suction Line Size 1/2 O.D. In, Length 35 Ft, Insulation Thickness 1/2 In, For Use With 5TF38, 5TF39, Includes Insulation On Both Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.