Zoro Homepage

Refrigerant Line Set, Copper Roll, L 35 Ft

  • Mfr # 41020350B6

  • Zoro # G3249206


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Length (Ft.)
35 ft
Suction Line Size (In.)
5/8 OD
Type
Copper Roll
Includes
Insulation On Suction Line Only
For Use With
5TF36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41020350B6
Zoro #
G3249206
UPC #
685768298755
Country of Origin
United States

Dimensions

Length (Ft.)
35 ft
Suction Line Size (In.)
5/8 OD
Liquid Line Size (In.)
1/4 OD
Insulation Thickness (In.)
1/2 in
Overall Length
35 ft
Liquid Line Diameter
1/4 in
Suction Line Diameter
5/8 in
Liquid Line Connection Size
1/4 in
Suction Line Connection Size
5/8 in
Insulation Thickness
1 in

Details

Item
Liquid and Suction Line Set
Type
Copper Roll
Includes
Insulation On Suction Line Only
For Use With
5TF36
Standards
ASTM B1003, UL 700 PSI
Line Material
Copper
Product Type
Liquid and Suction Line Set
Insulation
Both Lines Insulated
Insulation Color
Black
Connection Material
Copper
Suction Line Connection Type
Plain
Liquid Line Connection Type
Plain
Insulation Material
Elastomeric

Description

Refrigerant Line Set, Copper Roll, Liquid Line Size 1/4 O.D. In, Suction Line Size 5/8 O.D. In, Length 35 Ft, Insulation Thickness 1/2 In, For Use With 5TF36, Includes Insulation On Suction Line Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.