Zoro Homepage

Refrigerant Line Set, Copper Roll, L 35 Ft

  • Mfr # 61020350B6

  • Zoro # G2564536


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Includes
Insulation On Both Lines
For Use With
Air Conditioning and Refrigeration Systems
Type
Copper Roll
Liquid Line Size (In.)
3/8 OD
Insulation Thickness (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61020350B6
Zoro #
G2564536
UPC #
685768298762
Country of Origin
United States

Dimensions

Liquid Line Size (In.)
3/8 OD
Insulation Thickness (In.)
1/2 in
Suction Line Size (In.)
5/8 OD
Length (Ft.)
35 ft
Suction Line Diameter
5/8 in
Insulation Thickness
1 in
Liquid Line Connection Size
3/8 in
Suction Line Connection Size
5/8 in
Liquid Line Diameter
3/8 in
Overall Length
35 ft

Details

Item
Liquid and Suction Line Set
Includes
Insulation On Both Lines
For Use With
Air Conditioning and Refrigeration Systems
Type
Copper Roll
Standards
ASTM B1003, UL 700 PSI
Product Type
Liquid and Suction Line Set
Line Material
Copper
Insulation Color
Black
Connection Material
Copper
Suction Line Connection Type
Plain
Insulation
Both Lines Insulated
Insulation Material
Elastomeric
Liquid Line Connection Type
Plain

Description

Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 5/8 O.D. In, Length 35 Ft, Insulation Thickness 1/2 In, For Use With Air Conditioning and Refrigeration Systems, Includes Insulation On Both Lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.