Refrigerant Line Set, Copper Roll, L 50 Ft
Mfr # 61420501
Zoro # G1753841
product price: $551.99
/ea
Free Shipping & Returns
Key Features
For Use With
Air Conditioning and Refrigeration Systems
Insulation Thickness (In.)
1 in
Type
Copper Roll
Length (Ft.)
50 ft
Includes
Insulation On Suction Line Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61420501
Zoro #
G1753841
UPC #
685768287988
Country of Origin
United States
Dimensions
Insulation Thickness (In.)
1 in
Length (Ft.)
50 ft
Suction Line Size (In.)
7/8 OD
Liquid Line Size (In.)
3/8 OD
Insulation Thickness
1 in
Overall Length
50 ft
Liquid Line Connection Size
3/8 in
Suction Line Diameter
7/8 in
Suction Line Connection Size
7/8 in
Liquid Line Diameter
3/8 in
Details
Item
Liquid and Suction Line Set
For Use With
Air Conditioning and Refrigeration Systems
Type
Copper Roll
Includes
Insulation On Suction Line Only
Standards
ASTM B1003, UL 700 PSI
Liquid Line Connection Type
Plain
Insulation Material
Elastomeric
Line Material
Copper
Product Type
Liquid and Suction Line Set
Insulation
Suction Line Insulated
Insulation Color
Black
Connection Material
Copper
Suction Line Connection Type
Plain
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 7/8 O.D. In, Length 50 Ft, Insulation Thickness 1 In, For Use With Air Conditioning and Refrigeration Systems, Includes Insulation On Suction Line Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.