Sorbent Roll, 52 gal, 16 in x 300 ft, Universal, Gray, 2 PK

  • Mfr # SFG-96

  • Zoro # G6146411


product price:  $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
52 gal
Material
Polypropylene
Size
16 in x 300 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFG-96
Zoro #
G6146411
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 300 ft
Length
300 ft
Width
16 in
Perforated Size
8 in x 12 in
Roll Width
16 in
Roll Length
300 ft
Perforation Along Width
8 in
Perforation Along Length
12 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
52 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Static Dissipative
No
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Light
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
50 to 59 gal
Volume Absorbed Per Pkg.
52 gal.
Perforations
Yes
UV Resistant
No
Layers of Construction
1
Recycled Content (%)
No Recycled Content
Series
SFG
Incluces Coverstock
No
Volume Absorbed (Pack, Each)
52 gal/pk
Sorbent Capacity
52 gal
For Use With Chemical or Metal Type
Universal
Color/Pattern
Gray
Dimpled
Yes
Number of Layers
1-ply
Includes Coverstock
No Coverstock
Dispenser Box
No
For Use With
Universal
Weight
16 in
Volume Absorbed Per Sock/Boom
52 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 300 ft, Volume Absorbed per Pkg. 52 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 8 in x 12 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.