Sorbent Roll, Oil, 62 gal Vol Absorbed per Pkg, 16 in x 300 ft, White, Polypropylene, 2 PK

  • Mfr # SFO-96

  • Zoro # G4719285


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
62 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFO-96
Zoro #
G4719285
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 300 ft
Length
300 ft
Width
16 in
Roll Length
300 ft
Perforated Size
Not Perforated
Roll Width
16 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
62 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
White
Perforated
Not Perforated
UV Resistant
No
Volume Absorbed Range
60 to 69 gal
Layers of Construction
1
Perforations
No
Absorbency Weight
Light
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
62 gal.
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Series
SFO
Dimpled
No
Color/Pattern
White
Volume Absorbed (Pack, Each)
62 gal/pk
For Use With Chemical or Metal Type
Oil
Incluces Coverstock
No
Sorbent Capacity
62 gal
Number of Layers
1-ply
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil
Weight
16 in
Volume Absorbed Per Sock/Boom
62 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 16 in x 300 ft, Volume Absorbed per Pkg. 62 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.