Zoro Homepage

Abrasion Resistant Cover, 12" L x 3" W

  • Mfr # WBQS0301

  • Zoro # G310864832


product price: $11.19
/ea

Key Features

Overall Length
1 ft
Compatible Sling Width
1 in
Compatible Sling Type
Web Slings
Product Type
Wear Pad
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBQS0301
Zoro #
G310864832
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 ft
Compatible Sling Width
1 in
Overall Width
3 in

Details

Item
Abrasion Resistant Cover
Compatible Sling Type
Web Slings
Product Type
Wear Pad

Description

Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, Overall Length 1 ft, Overall Width 3 in, Product Type Wear Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.