Zoro Homepage

Abrasion Resistant Cover, 12"L x 4 1/2"W

  • Mfr # GGQS4501

  • Zoro # G010864811


product price: $16.89
/ea

Key Features

Overall Length
1 ft
Compatible Sling Width
1 in, 2 in
Product Type
Wear Pad
Compatible Sling Type
Web Slings
Overall Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGQS4501
Zoro #
G010864811
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 ft
Compatible Sling Width
1 in, 2 in
Overall Width
4 1/2 in

Details

Item
Abrasion Resistant Cover
Product Type
Wear Pad
Compatible Sling Type
Web Slings

Description

Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, 2 in, Overall Length 1 ft, Overall Width 4 1/2 in, Product Type Wear Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.