Abrasion Resistant Cover, 24"L x 3 1/2"W
Mfr # OAQS3502
Zoro # G110864797
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 1/2 in
Overall Length
2 ft
Compatible Sling Type
Web Slings
Compatible Sling Width
1 in
Product Type
Wear Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAQS3502
Zoro #
G110864797
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 1/2 in
Overall Length
2 ft
Compatible Sling Width
1 in
Details
Item
Abrasion Resistant Cover
Compatible Sling Type
Web Slings
Product Type
Wear Pad
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, Overall Length 2 ft, Overall Width 3 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.