Abrasion Resistant Cover, 36"L x 3 1/2"W
Mfr # GGQS3503
Zoro # G410864848
product price: $33.69
/eaKey Features
Overall Width
3 1/2 in
Compatible Sling Type
Web Slings
Overall Length
3 ft
Compatible Sling Width
1 in
Product Type
Wear Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGQS3503
Zoro #
G410864848
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 1/2 in
Overall Length
3 ft
Compatible Sling Width
1 in
Details
Item
Abrasion Resistant Cover
Compatible Sling Type
Web Slings
Product Type
Wear Pad
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 1 in, Overall Length 3 ft, Overall Width 3 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.