Abrasion Resistant Cover, 36"L x 6 1/2"W
Mfr # GGQS6503
Zoro # G410864817
product price: $59.99
/eaKey Features
Overall Length
3 ft
Compatible Sling Width
3 in, 4 in
Overall Width
6 1/2 in
Product Type
Wear Pad
Compatible Sling Type
Web Slings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGQS6503
Zoro #
G410864817
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 ft
Compatible Sling Width
3 in, 4 in
Overall Width
6 1/2 in
Details
Item
Abrasion Resistant Cover
Product Type
Wear Pad
Compatible Sling Type
Web Slings
Description
Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 3 in, 4 in, Overall Length 3 ft, Overall Width 6 1/2 in, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.