Zoro Homepage

Abrasion Resistant Cover, 48" L x 7" W

  • Mfr # OAQS0704

  • Zoro # G610864815


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Product Type
Wear Pad
Overall Length
4 ft
Compatible Sling Type
Web Slings
Compatible Sling Width
3 in, 4 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAQS0704
Zoro #
G610864815
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Compatible Sling Width
3 in, 4 in
Overall Width
7 in

Details

Item
Abrasion Resistant Cover
Product Type
Wear Pad
Compatible Sling Type
Web Slings

Description

Abrasion Resistant Cover, Inside Diameter Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 3 in, 4 in, Overall Length 4 ft, Overall Width 7 in, Product Type Wear Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.