Zoro Homepage

Chain Sling, 1 Chain, 12 ft L, Adj. Link

  • Mfr # SF0912G10SOSA

  • Zoro # G2366756


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0912G10SOSA
Zoro #
G2366756
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
5 in
Length of Sling Leg
11.2 ft
Master Link/Bail Overall Height
6 in
Length
12 ft.
Master Link/Bail Opening Width
2 1/2 in
Chain Trade Size
9/32 in
Sling Leg Length
11 1/4 ft
Master Link Inside Width
2 1/2 in
Master Link Inside Length
5 in
Hook Opening Width
53/64 in

Description

Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 11 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.