Zoro Homepage

Chain Sling, 1 Chain, 6 ft L, SOG Sling

  • Mfr # SF0906G10SOG

  • Zoro # G2366710


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0906G10SOG
Zoro #
G2366710
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
9/32 in
Master Link/Bail Overall Height
6 in
Length of Sling Leg
5.4 ft
Length
6 ft.
Master Link/Bail Opening Height
5 in
Master Link/Bail Opening Width
2 1/2 in
Master Link Inside Length
5 in
Hook Opening Width
53/64 in
Chain Trade Size
9/32 in
Sling Leg Length
5 3/8 ft
Master Link Inside Width
2 1/2 in

Details

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
53/64 in
Single Capacity
4300 lb.
Sling Material
Alloy Steel
Standards
ASME B30.9, NACM, OSHA
Material
Alloy steel
Working Load Limit
4300 lb
Number of Chains
1
Includes
Durable Metal ID Tag, Attached to the Sling
Double Capacity @ 60 Degrees
1900 lb.
Attachment Type
Oblong Link and Grab Hook
Finish
Painted
Overall Reach
6 ft.
Color
Black, Red
Item
Chain Sling
Sling Hardware Material
Steel
Load Capacity @ 90 Degrees
4,300 lb
Fitting Finish
Black Oxide
Fitting Material
Alloy Steel
Chain Color
Black
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Fixed
Chain Finish
Painted
Fitting Color
Orange
Chain Grade
100
Number of Legs
1
Hook Type Included
Grab Hook

Description

Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 6 ft, Number of Legs 1, Sling Leg Length 5 3/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Grab Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.