Zoro Homepage

Chain Sling, 12 ft L, 7400 lb. Load Lmt

  • Mfr # SF0912G10DOSA

  • Zoro # G2366126


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0912G10DOSA
Zoro #
G2366126
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
9/32 in
Master Link/Bail Opening Width
2 1/2 in
Length
12 ft.
Master Link/Bail Opening Height
5 in
Length of Sling Leg
11.2 ft
Master Link/Bail Overall Height
6 in
Chain Trade Size
9/32 in
Hook Opening Width
53/64 in
Master Link Inside Width
2 1/2 in
Sling Leg Length
11 1/4 ft
Master Link Inside Length
5 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
53/64 in
Overall Reach
12 ft.
Sling Hardware Material
Steel
Number of Chains
2
Material
Alloy steel
Item
Chain Sling
Working Load Limit
7400 lb
Sling Material
Alloy Steel
Double Capacity @ 60 Degrees
7400 lb.
Finish
Painted
Attachment Type
Oblong Link and (2) Sling Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Color
Black, Red
Single Capacity
10,600 lb.
Standards
ASME B30.9, NACM, OSHA
Hook Type Included
Sling Hook
Load Capacity @ 30 Degrees
4,300 lb
Chain Grade
100
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Black Oxide
Chain Adjustability
Adjustable
Load Capacity @ 45 Degrees
6,100 lb
Load Capacity @ 60 Degrees
7,400 lb
Minimum Operating Temperature
-40 Degrees F
Number of Legs
2
Fitting Material
Alloy Steel
Chain Color
Black
Fitting Color
Orange
Chain Finish
Painted

Description

Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 12 ft, Number of Legs 2, Sling Leg Length 11 1/4 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.