Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 1/2in Size, 10 ft L, SOL Sling

  • Mfr # SF1610G10SOL

  • Zoro # G2366205


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1610G10SOL
Zoro #
G2366205
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
1/2 in
Length of Sling Leg
9.6 ft
Length
10 ft.
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Height
7 in
Hook Opening Width
1 3/8 in
Sling Leg Length
9 5/8 ft
Chain Trade Size
1/2 in
Master Link Inside Width
3 1/2 in
Master Link Inside Length
7 in

Details

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 3/8 in
Working Load Limit
15,000 lb
Overall Reach
10 ft.
Includes
Durable Metal ID Tag, Attached to the Sling
Color
Black, Red
Item
Chain Sling
Double Capacity @ 60 Degrees
7400 lb.
Single Capacity
15,000 lb.
Sling Hardware Material
Steel
Material
Alloy steel
Attachment Type
Locking
Finish
Painted
Sling Material
Alloy Steel
Number of Chains
1
Standards
ASME B30.9, NACM, OSHA
Chain Color
Black
Fitting Finish
Black Oxide
Chain Adjustability
Fixed
Chain Grade
100
Number of Legs
1
Minimum Operating Temperature
-40 Degrees F
Chain Finish
Painted
Load Capacity @ 90 Degrees
15,000 lb
Maximum Operating Temperature
400 Degrees F
Fitting Color
Orange
Fitting Material
Alloy Steel
Hook Type Included
Latching Hook, Locking Hook

Description

Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 9 5/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.