Zoro Homepage

Chain Sling, 1/2in Size, 10 ft L, SOS Sling

  • Mfr # SF1610G10SOS

  • Zoro # G2366345


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1610G10SOS
Zoro #
G2366345
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
1/2 in
Master Link/Bail Opening Height
7 in
Length
10 ft.
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Width
3 1/2 in
Length of Sling Leg
8.9 ft
Hook Opening Width
1 3/8 in
Sling Leg Length
8 7/8 ft
Chain Trade Size
1/2 in
Master Link Inside Length
7 in
Master Link Inside Width
3 1/2 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 3/8 in
Item
Chain Sling
Double Capacity @ 60 Degrees
1900 lb.
Material
Alloy steel
Attachment Type
Oblong Link and Sling Hook
Standards
ASME B30.9, NACM, OSHA
Color
Black, Red
Overall Reach
10 ft.
Number of Chains
1
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Working Load Limit
15,000 lb
Single Capacity
15,000 lb.
Finish
Painted
Includes
Durable Metal ID Tag, Attached to the Sling
Chain Adjustability
Fixed
Load Capacity @ 90 Degrees
15,000 lb
Chain Finish
Painted
Hook Type Included
Sling Hook
Chain Color
Black
Number of Legs
1
Chain Grade
100
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Alloy Steel
Fitting Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F
Fitting Color
Orange

Description

Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 8 7/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.