Zoro Homepage

Chain Sling, 1/2in Size, 12 ft L, Adj. Link

  • Mfr # SF1612G10SOSA

  • Zoro # G2366336


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1612G10SOSA
Zoro #
G2366336
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
1/2 in
Length
12 ft.
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Opening Height
7 in
Length of Sling Leg
10.9 ft
Master Link/Bail Overall Height
9 in
Chain Trade Size
1/2 in
Hook Opening Width
1 3/8 in
Master Link Inside Width
3 1/2 in
Sling Leg Length
10 7/8 ft
Master Link Inside Length
7 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 3/8 in
Sling Hardware Material
Steel
Color
Black, Red
Single Capacity
15,000 lb.
Material
Alloy steel
Double Capacity @ 60 Degrees
1900 lb.
Number of Chains
1
Overall Reach
12 ft.
Finish
Painted
Sling Material
Alloy Steel
Working Load Limit
15,000 lb
Includes
Durable Metal ID Tag, Attached to the Sling
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and Sling Hook
Hook Type Included
Sling Hook
Fitting Material
Alloy Steel
Load Capacity @ 90 Degrees
15,000 lb
Chain Finish
Painted
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Black Oxide
Chain Color
Black
Fitting Color
Orange
Number of Legs
1
Minimum Operating Temperature
-40 Degrees F
Chain Adjustability
Adjustable
Chain Grade
100

Description

Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 10 7/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.