Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 1/2in Size, 3 ft L, SOL Sling

  • Mfr # SF1603G10SOL

  • Zoro # G2366248


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1603G10SOL
Zoro #
G2366248
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
3 ft
Chain Size
1/2 in
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Height
7 in
Length
3 ft.
Length of Sling Leg
1.8 ft
Sling Leg Length
1 3/4 ft
Master Link Inside Width
3 1/2 in
Hook Opening Width
1 3/8 in
Chain Trade Size
1/2 in
Master Link Inside Length
7 in

Details

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 3/8 in
Color
Black, Red
Item
Chain Sling
Double Capacity @ 60 Degrees
1900 lb.
Sling Material
Alloy Steel
Overall Reach
3 ft.
Sling Hardware Material
Steel
Number of Chains
1
Finish
Painted
Single Capacity
15,000 lb.
Standards
ASME B30.9, NACM, OSHA
Material
Alloy steel
Attachment Type
Locking
Working Load Limit
15,000 lb
Includes
Durable Metal ID Tag, Attached to the Sling
Minimum Operating Temperature
-40 Degrees F
Fitting Finish
Black Oxide
Chain Grade
100
Fitting Color
Orange
Maximum Operating Temperature
400 Degrees F
Fitting Material
Alloy Steel
Chain Color
Black
Load Capacity @ 90 Degrees
15,000 lb
Number of Legs
1
Chain Adjustability
Fixed
Hook Type Included
Latching Hook, Locking Hook
Chain Finish
Painted

Description

Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 3 ft, Number of Legs 1, Sling Leg Length 1 3/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.