Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 1/2in Size, 4 ft L, DOL Sling

  • Mfr # SF1604G10DOL

  • Zoro # G2365511


product price: $1,198.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1604G10DOL
Zoro #
G2365511
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Chain Size
1/2 in
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Opening Height
7 in
Length of Sling Leg
2.8 ft
Length
4 ft.
Master Link Inside Width
3 1/2 in
Chain Trade Size
1/2 in
Sling Leg Length
2 3/4 ft
Master Link Inside Length
7 in
Hook Opening Width
1 3/8 in

Details

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 3/8 in
Color
Black, Red
Overall Reach
4 ft.
Finish
Painted
Material
Alloy steel
Double Capacity @ 60 Degrees
26,000 lb.
Item
Chain Sling
Number of Chains
2
Sling Hardware Material
Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Sling Material
Alloy Steel
Working Load Limit
26,000 lb
Standards
ASME B30.9, NACM, OSHA
Single Capacity
10,600 lb.
Attachment Type
Locking
Load Capacity @ 45 Degrees
21,200 lb
Fitting Color
Orange
Chain Grade
100
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Black Oxide
Chain Finish
Painted
Fitting Material
Alloy Steel
Chain Adjustability
Fixed
Hook Type Included
Latching Hook, Locking Hook
Load Capacity @ 60 Degrees
26,000 lb
Minimum Operating Temperature
-40 Degrees F
Chain Color
Black
Load Capacity @ 30 Degrees
15,000 lb
Number of Legs
2

Description

Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 4 ft, Number of Legs 2, Sling Leg Length 2 3/4 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.