Zoro Homepage

Chain Sling, 1/2in Size, 6 ft L, SOG Sling

  • Mfr # SF1606G10SOG

  • Zoro # G2366290


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1606G10SOG
Zoro #
G2366290
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
1/2 in
Length of Sling Leg
5.1 ft
Master Link/Bail Opening Height
7 in
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Width
3 1/2 in
Length
6 ft.
Master Link Inside Length
7 in
Chain Trade Size
1/2 in
Sling Leg Length
5 1/8 ft
Master Link Inside Width
3 1/2 in
Hook Opening Width
1 3/8 in

Details

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 3/8 in
Attachment Type
Oblong Link and Grab Hook
Sling Hardware Material
Steel
Standards
ASME B30.9, NACM, OSHA
Item
Chain Sling
Number of Chains
1
Single Capacity
15,000 lb.
Color
Black, Red
Finish
Painted
Overall Reach
6 ft.
Double Capacity @ 60 Degrees
1900 lb.
Sling Material
Alloy Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
15,000 lb
Material
Alloy steel
Fitting Material
Alloy Steel
Maximum Operating Temperature
400 Degrees F
Number of Legs
1
Chain Finish
Painted
Hook Type Included
Grab Hook
Fitting Finish
Black Oxide
Fitting Color
Orange
Minimum Operating Temperature
-40 Degrees F
Chain Grade
100
Chain Adjustability
Fixed
Load Capacity @ 90 Degrees
15,000 lb
Chain Color
Black

Description

Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 6 ft, Number of Legs 1, Sling Leg Length 5 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Grab Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.