Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 1/2in Size, 6 ft L, SOL Sling

  • Mfr # SF1606G10SOL

  • Zoro # G2366220


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1606G10SOL
Zoro #
G2366220
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
1/2 in
Length of Sling Leg
5.8 ft
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Height
7 in
Length
6 ft.
Master Link Inside Length
7 in
Hook Opening Width
1 3/8 in
Master Link Inside Width
3 1/2 in
Sling Leg Length
5 3/4 ft
Chain Trade Size
1/2 in

Details

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 3/8 in
Attachment Type
Locking
Color
Black, Red
Item
Chain Sling
Overall Reach
6 ft.
Standards
ASME B30.9, NACM, OSHA
Single Capacity
15,000 lb.
Working Load Limit
15,000 lb
Sling Hardware Material
Steel
Double Capacity @ 60 Degrees
1900 lb.
Material
Alloy steel
Finish
Painted
Number of Chains
1
Sling Material
Alloy Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Chain Finish
Painted
Fitting Material
Alloy Steel
Fitting Finish
Black Oxide
Number of Legs
1
Chain Color
Black
Hook Type Included
Latching Hook, Locking Hook
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 90 Degrees
15,000 lb
Chain Adjustability
Fixed
Chain Grade
100
Fitting Color
Orange

Description

Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 6 ft, Number of Legs 1, Sling Leg Length 5 3/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.