Zoro Homepage

Chain Sling, 1/2in Size, 6 ft L, SOS Sling

  • Mfr # SF1606G10SOS

  • Zoro # G2366360


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1606G10SOS
Zoro #
G2366360
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
1/2 in
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Opening Height
7 in
Length
6 ft.
Length of Sling Leg
5.9 ft
Master Link Inside Width
3 1/2 in
Chain Trade Size
1/2 in
Sling Leg Length
5 7/8 ft
Hook Opening Width
1 3/8 in
Master Link Inside Length
7 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 3/8 in
Standards
ASME B30.9, NACM, OSHA
Includes
Durable Metal ID Tag, Attached to the Sling
Item
Chain Sling
Sling Material
Alloy Steel
Number of Chains
1
Material
Alloy steel
Double Capacity @ 60 Degrees
1900 lb.
Sling Hardware Material
Steel
Attachment Type
Oblong Link and Sling Hook
Finish
Painted
Single Capacity
15,000 lb.
Overall Reach
6 ft.
Color
Black, Red
Working Load Limit
15,000 lb
Number of Legs
1
Minimum Operating Temperature
-40 Degrees F
Hook Type Included
Sling Hook
Fitting Material
Alloy Steel
Chain Adjustability
Fixed
Chain Grade
100
Load Capacity @ 90 Degrees
15,000 lb
Maximum Operating Temperature
400 Degrees F
Chain Finish
Painted
Fitting Color
Orange
Chain Color
Black
Fitting Finish
Black Oxide

Description

Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 6 ft, Number of Legs 1, Sling Leg Length 5 7/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.