Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 1/2in Size, 8 ft L, DOL Sling

  • Mfr # SF1608G10DOL

  • Zoro # G2365496


product price: $1,593.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1608G10DOL
Zoro #
G2365496
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
1/2 in
Length of Sling Leg
6.8 ft
Length
8 ft.
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Height
7 in
Master Link Inside Width
3 1/2 in
Hook Opening Width
1 3/8 in
Master Link Inside Length
7 in
Chain Trade Size
1/2 in
Sling Leg Length
6 3/4 ft

Details

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 3/8 in
Double Capacity @ 60 Degrees
26,000 lb.
Overall Reach
8 ft.
Item
Chain Sling
Sling Hardware Material
Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Standards
ASME B30.9, NACM, OSHA
Color
Black, Red
Working Load Limit
26,000 lb
Sling Material
Alloy Steel
Single Capacity
10,600 lb.
Material
Alloy steel
Finish
Painted
Number of Chains
2
Attachment Type
Locking
Load Capacity @ 60 Degrees
26,000 lb
Fitting Material
Alloy Steel
Load Capacity @ 45 Degrees
21,200 lb
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 30 Degrees
15,000 lb
Hook Type Included
Latching Hook, Locking Hook
Fitting Finish
Black Oxide
Chain Color
Black
Minimum Operating Temperature
-40 Degrees F
Chain Finish
Painted
Fitting Color
Orange
Chain Grade
100
Chain Adjustability
Fixed
Number of Legs
2

Description

Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 8 ft, Number of Legs 2, Sling Leg Length 6 3/4 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.