Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 1/2in Size, 8 ft L, DOS Sling

  • Mfr # SF1608G10DOS

  • Zoro # G2365636


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1608G10DOS
Zoro #
G2365636
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
1/2 in
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Width
3 1/2 in
Length of Sling Leg
6.9 ft
Length
8 ft.
Master Link/Bail Opening Height
7 in
Sling Leg Length
6 7/8 ft
Hook Opening Width
1 3/8 in
Master Link Inside Width
3 1/2 in
Master Link Inside Length
7 in
Chain Trade Size
1/2 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 3/8 in
Item
Chain Sling
Attachment Type
Oblong Link and (2) Sling Hooks
Material
Alloy steel
Overall Reach
8 ft.
Double Capacity @ 60 Degrees
26,000 lb.
Finish
Painted
Single Capacity
10,600 lb.
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Standards
ASME B30.9, NACM, OSHA
Color
Black, Red
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
26,000 lb
Number of Chains
2
Chain Color
Black
Chain Grade
100
Hook Type Included
Sling Hook
Fitting Material
Alloy Steel
Number of Legs
2
Load Capacity @ 45 Degrees
21,200 lb
Load Capacity @ 60 Degrees
26,000 lb
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 30 Degrees
15,000 lb
Fitting Color
Orange
Chain Finish
Painted
Fitting Finish
Black Oxide
Chain Adjustability
Fixed

Description

Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 8 ft, Number of Legs 2, Sling Leg Length 6 7/8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.