Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 1/2in Size, 8 ft L, SOL Sling

  • Mfr # SF1608G10SOL

  • Zoro # G2366211


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1608G10SOL
Zoro #
G2366211
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
1/2 in
Length of Sling Leg
6.8 ft
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Height
7 in
Length
8 ft.
Master Link/Bail Opening Width
3 1/2 in
Sling Leg Length
6 3/4 ft
Master Link Inside Width
3 1/2 in
Master Link Inside Length
7 in
Chain Trade Size
1/2 in
Hook Opening Width
1 3/8 in

Details

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 3/8 in
Item
Chain Sling
Finish
Painted
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
15,000 lb
Attachment Type
Locking
Sling Material
Alloy Steel
Overall Reach
8 ft.
Material
Alloy steel
Sling Hardware Material
Steel
Color
Black, Red
Single Capacity
15,000 lb.
Standards
ASME B30.9, NACM, OSHA
Double Capacity @ 60 Degrees
1900 lb.
Number of Chains
1
Number of Legs
1
Chain Finish
Painted
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Hook Type Included
Latching Hook, Locking Hook
Chain Adjustability
Fixed
Fitting Material
Alloy Steel
Chain Grade
100
Fitting Finish
Black Oxide
Fitting Color
Orange
Chain Color
Black
Load Capacity @ 90 Degrees
15,000 lb

Description

Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 8 ft, Number of Legs 1, Sling Leg Length 6 3/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.