Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 2 Chain, 12 ft L, Adj. Link

  • Mfr # SF1212G10DOSA

  • Zoro # G2365828


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1212G10DOSA
Zoro #
G2365828
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
3/8 in
Length of Sling Leg
11.1 ft
Master Link/Bail Opening Height
5 1/2 in
Master Link/Bail Opening Width
2 3/4 in
Master Link/Bail Overall Height
7 in
Length
12 ft.
Master Link Inside Length
5 1/2 in
Chain Trade Size
3/8 in
Hook Opening Width
1 1/8 in
Sling Leg Length
11 1/8 ft
Master Link Inside Width
2 3/4 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Hook Opening
1 1/8 in
Attachment Type
Oblong Link and (2) Sling Hooks
Double Capacity @ 60 Degrees
15,200 lb.
Color
Black, Red
Working Load Limit
15,200 lb
Standards
ASME B30.9, NACM, OSHA
Sling Hardware Material
Steel
Number of Chains
2
Includes
Durable Metal ID Tag, Attached to the Sling
Overall Reach
12 ft.
Material
Alloy steel
Finish
Painted
Sling Material
Alloy Steel
Single Capacity
10,600 lb.
Item
Chain Sling
Load Capacity @ 30 Degrees
8,800 lb
Fitting Color
Orange
Load Capacity @ 60 Degrees
15,200 lb
Fitting Material
Alloy Steel
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Fitting Finish
Black Oxide
Hook Type Included
Sling Hook
Number of Legs
2
Chain Finish
Painted
Load Capacity @ 45 Degrees
12,400 lb
Chain Color
Black
Chain Grade
100
Chain Adjustability
Adjustable

Description

Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 12 ft, Number of Legs 2, Sling Leg Length 11 1/8 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.