Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 2 Chain, 1/2in Size, 12ft L

  • Mfr # SF1612G10DOLA

  • Zoro # G2365478


product price: $2,089.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1612G10DOLA
Zoro #
G2365478
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
1/2 in
Master Link/Bail Opening Width
3 1/2 in
Length
12 ft.
Master Link/Bail Opening Height
7 in
Master Link/Bail Overall Height
9 in
Length of Sling Leg
10.1 ft
Master Link Inside Length
7 in
Hook Opening Width
1 3/8 in
Master Link Inside Width
3 1/2 in
Sling Leg Length
10 1/8 ft
Chain Trade Size
1/2 in

Details

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 3/8 in
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Sling Hardware Material
Steel
Working Load Limit
26,000 lb
Color
Black, Red
Sling Material
Alloy Steel
Attachment Type
Locking
Overall Reach
12 ft.
Material
Alloy steel
Finish
Painted
Number of Chains
2
Single Capacity
10,600 lb.
Double Capacity @ 60 Degrees
26,000 lb.
Includes
Durable Metal ID Tag, Attached to the Sling
Load Capacity @ 60 Degrees
26,000 lb
Minimum Operating Temperature
-40 Degrees F
Fitting Finish
Black Oxide
Hook Type Included
Latching Hook, Locking Hook
Load Capacity @ 30 Degrees
15,000 lb
Chain Adjustability
Adjustable
Chain Finish
Painted
Load Capacity @ 45 Degrees
21,200 lb
Fitting Color
Orange
Fitting Material
Alloy Steel
Chain Grade
100
Maximum Operating Temperature
400 Degrees F
Number of Legs
2
Chain Color
Black

Description

Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 12 ft, Number of Legs 2, Sling Leg Length 10 1/8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.