Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 2 Chain, 20 ft L, Adj. Link

  • Mfr # SF0920G10DOGA

  • Zoro # G2366047


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0920G10DOGA
Zoro #
G2366047
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
5 in
Length of Sling Leg
19.4 ft
Length
20 ft.
Master Link/Bail Overall Height
6 in
Master Link/Bail Opening Width
2 1/2 in
Master Link Inside Length
5 in
Chain Trade Size
9/32 in
Master Link Inside Width
2 1/2 in
Hook Opening Width
53/64 in
Sling Leg Length
19 3/8 ft

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
53/64 in
Item
Chain Sling
Material
Alloy steel
Number of Chains
2
Single Capacity
10,600 lb.
Sling Material
Alloy Steel
Double Capacity @ 60 Degrees
7400 lb.
Standards
ASME B30.9, NACM, OSHA
Color
Black, Red
Attachment Type
Oblong Link and (2) Grab Hooks
Working Load Limit
7400 lb
Finish
Painted
Sling Hardware Material
Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Overall Reach
20 ft.
Chain Finish
Painted
Chain Grade
100
Load Capacity @ 45 Degrees
6,100 lb
Load Capacity @ 30 Degrees
4,300 lb
Hook Type Included
Grab Hook
Chain Color
Black
Chain Adjustability
Adjustable
Load Capacity @ 60 Degrees
7,400 lb
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Black Oxide
Fitting Color
Orange
Fitting Material
Alloy Steel
Number of Legs
2
Minimum Operating Temperature
-40 Degrees F

Description

Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 20 ft, Number of Legs 2, Sling Leg Length 19 3/8 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.