Zoro Homepage

Chain Sling, 3/8in Size, 1 Chain, Adj. Link

  • Mfr # SF1220G10SOGA

  • Zoro # G2366467


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1220G10SOGA
Zoro #
G2366467
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
3/8 in
Master Link/Bail Overall Height
7 in
Length of Sling Leg
19.3 ft
Length
20 ft.
Master Link/Bail Opening Height
5 1/2 in
Master Link/Bail Opening Width
2 3/4 in
Master Link Inside Width
2 3/4 in
Master Link Inside Length
5 1/2 in
Hook Opening Width
1 1/8 in
Chain Trade Size
3/8 in
Sling Leg Length
19 1/4 ft

Description

Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 19 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Grab Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.