Zoro Homepage

Chain Sling, 3/8in Size, 10 ft L, SOG Sling

  • Mfr # SF1210G10SOG

  • Zoro # G2366485


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1210G10SOG
Zoro #
G2366485
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Master Link/Bail Overall Height
7 in
Length
10 ft.
Master Link/Bail Opening Height
5 1/2 in
Length of Sling Leg
10.1 ft
Master Link/Bail Opening Width
2 3/4 in
Master Link Inside Length
5 1/2 in
Sling Leg Length
10 1/8 ft
Master Link Inside Width
2 3/4 in
Hook Opening Width
1 1/8 in
Chain Trade Size
3/8 in

Details

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 1/8 in
Overall Reach
10 ft.
Working Load Limit
8800 lb
Includes
Durable Metal ID Tag, Attached to the Sling
Single Capacity
8800 lb.
Attachment Type
Oblong Link and Grab Hook
Item
Chain Sling
Sling Material
Alloy Steel
Material
Alloy steel
Color
Black, Red
Double Capacity @ 60 Degrees
1900 lb.
Finish
Painted
Number of Chains
1
Sling Hardware Material
Steel
Standards
ASME B30.9, NACM, OSHA
Fitting Color
Orange
Fitting Finish
Black Oxide
Fitting Material
Alloy Steel
Chain Adjustability
Fixed
Load Capacity @ 90 Degrees
8,800 lb
Chain Color
Black
Minimum Operating Temperature
-40 Degrees F
Hook Type Included
Grab Hook
Number of Legs
1
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Chain Finish
Painted

Description

Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 10 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Grab Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.