Zoro Homepage

Chain Sling, 3/8in Size, 10 ft L, SOS Sling

  • Mfr # SF1210G10SOS

  • Zoro # G2366555


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1210G10SOS
Zoro #
G2366555
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Length of Sling Leg
10 ft
Master Link/Bail Opening Width
2 3/4 in
Master Link/Bail Opening Height
5 1/2 in
Length
10 ft.
Master Link/Bail Overall Height
7 in
Sling Leg Length
10 ft
Hook Opening Width
1 1/8 in
Master Link Inside Length
5 1/2 in
Master Link Inside Width
2 3/4 in
Chain Trade Size
3/8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 1/8 in
Single Capacity
8800 lb.
Working Load Limit
8800 lb
Double Capacity @ 60 Degrees
1900 lb.
Sling Hardware Material
Steel
Standards
ASME B30.9, NACM, OSHA
Color
Black, Red
Overall Reach
10 ft.
Item
Chain Sling
Sling Material
Alloy Steel
Attachment Type
Oblong Link and Sling Hook
Includes
Durable Metal ID Tag, Attached to the Sling
Number of Chains
1
Material
Alloy steel
Finish
Painted
Fitting Material
Alloy Steel
Chain Adjustability
Fixed
Number of Legs
1
Minimum Operating Temperature
-40 Degrees F
Fitting Finish
Black Oxide
Chain Finish
Painted
Fitting Color
Orange
Chain Grade
100
Hook Type Included
Sling Hook
Maximum Operating Temperature
400 Degrees F
Chain Color
Black
Load Capacity @ 90 Degrees
8,800 lb

Description

Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.