Zoro Homepage

Chain Sling, 3/8in Size, 15,200lb Load Lmt

  • Mfr # SF1212G10DOGA

  • Zoro # G2365758


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1212G10DOGA
Zoro #
G2365758
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
3/8 in
Master Link/Bail Overall Height
7 in
Master Link/Bail Opening Height
5 1/2 in
Length
12 ft.
Length of Sling Leg
11.3 ft
Master Link/Bail Opening Width
2 3/4 in
Master Link Inside Width
2 3/4 in
Hook Opening Width
1 1/8 in
Chain Trade Size
3/8 in
Master Link Inside Length
5 1/2 in
Sling Leg Length
11 1/4 ft

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Hook Opening
1 1/8 in
Finish
Painted
Number of Chains
2
Single Capacity
10,600 lb.
Double Capacity @ 60 Degrees
15,200 lb.
Sling Hardware Material
Steel
Working Load Limit
15,200 lb
Attachment Type
Oblong Link and (2) Grab Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Material
Alloy steel
Sling Material
Alloy Steel
Standards
ASME B30.9, NACM, OSHA
Overall Reach
12 ft.
Item
Chain Sling
Color
Black, Red
Maximum Operating Temperature
400 Degrees F
Hook Type Included
Grab Hook
Chain Adjustability
Adjustable
Chain Finish
Painted
Chain Color
Black
Load Capacity @ 30 Degrees
8,800 lb
Fitting Color
Orange
Chain Grade
100
Number of Legs
2
Fitting Material
Alloy Steel
Fitting Finish
Black Oxide
Load Capacity @ 45 Degrees
12,400 lb
Load Capacity @ 60 Degrees
15,200 lb
Minimum Operating Temperature
-40 Degrees F

Description

Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 12 ft, Number of Legs 2, Sling Leg Length 11 1/4 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.