Zoro Homepage

Chain Sling, 3/8in Size, 3 ft L, SOG Sling

  • Mfr # SF1203G10SOG

  • Zoro # G2366528


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1203G10SOG
Zoro #
G2366528
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
3 ft
Chain Size
3/8 in
Length of Sling Leg
2.3 ft
Length
3 ft.
Master Link/Bail Opening Height
5 1/2 in
Master Link/Bail Overall Height
7 in
Master Link/Bail Opening Width
2 3/4 in
Chain Trade Size
3/8 in
Master Link Inside Width
2 3/4 in
Hook Opening Width
1 1/8 in
Sling Leg Length
2 1/4 ft
Master Link Inside Length
5 1/2 in

Details

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 1/8 in
Single Capacity
8800 lb.
Sling Material
Alloy Steel
Finish
Painted
Attachment Type
Oblong Link and Grab Hook
Item
Chain Sling
Material
Alloy steel
Includes
Durable Metal ID Tag, Attached to the Sling
Sling Hardware Material
Steel
Working Load Limit
8800 lb
Double Capacity @ 60 Degrees
1900 lb.
Standards
ASME B30.9, NACM, OSHA
Number of Chains
1
Overall Reach
3 ft.
Color
Black, Red
Chain Color
Black
Chain Finish
Painted
Fitting Finish
Black Oxide
Hook Type Included
Grab Hook
Number of Legs
1
Fitting Material
Alloy Steel
Load Capacity @ 90 Degrees
8,800 lb
Minimum Operating Temperature
-40 Degrees F
Fitting Color
Orange
Chain Grade
100
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Fixed

Description

Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 3 ft, Number of Legs 1, Sling Leg Length 2 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Grab Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.