Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 3/8in Size, 3 ft L, SOL Sling

  • Mfr # SF1203G10SOL

  • Zoro # G2366458


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1203G10SOL
Zoro #
G2366458
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
3 ft
Chain Size
3/8 in
Master Link/Bail Opening Width
2 3/4 in
Length
3 ft.
Master Link/Bail Opening Height
5 1/2 in
Length of Sling Leg
2.1 ft
Master Link/Bail Overall Height
7 in
Chain Trade Size
3/8 in
Master Link Inside Width
2 3/4 in
Hook Opening Width
1 1/8 in
Master Link Inside Length
5 1/2 in
Sling Leg Length
2 1/8 ft

Details

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 1/8 in
Number of Chains
1
Item
Chain Sling
Double Capacity @ 60 Degrees
1900 lb.
Standards
ASME B30.9, NACM, OSHA
Working Load Limit
8800 lb
Overall Reach
3 ft.
Sling Material
Alloy Steel
Attachment Type
Locking
Includes
Durable Metal ID Tag, Attached to the Sling
Single Capacity
8800 lb.
Color
Black, Red
Finish
Painted
Material
Alloy steel
Sling Hardware Material
Steel
Load Capacity @ 90 Degrees
8,800 lb
Chain Grade
100
Fitting Material
Alloy Steel
Chain Color
Black
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Black Oxide
Hook Type Included
Latching Hook, Locking Hook
Chain Finish
Painted
Fitting Color
Orange
Number of Legs
1
Minimum Operating Temperature
-40 Degrees F
Chain Adjustability
Fixed

Description

Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 3 ft, Number of Legs 1, Sling Leg Length 2 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.