Zoro Homepage

Chain Sling, 3/8in Size, 4 ft L, SOG Sling

  • Mfr # SF1204G10SOG

  • Zoro # G2366519


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1204G10SOG
Zoro #
G2366519
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
5 1/2 in
Length of Sling Leg
3.3 ft
Master Link/Bail Opening Width
2 3/4 in
Master Link/Bail Overall Height
7 in
Length
4 ft.
Hook Opening Width
1 1/8 in
Sling Leg Length
3 1/4 ft
Master Link Inside Length
5 1/2 in
Master Link Inside Width
2 3/4 in
Chain Trade Size
3/8 in

Details

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 1/8 in
Overall Reach
4 ft.
Includes
Durable Metal ID Tag, Attached to the Sling
Item
Chain Sling
Sling Hardware Material
Steel
Material
Alloy steel
Color
Black, Red
Working Load Limit
8800 lb
Single Capacity
8800 lb.
Sling Material
Alloy Steel
Double Capacity @ 60 Degrees
1900 lb.
Standards
ASME B30.9, NACM, OSHA
Number of Chains
1
Finish
Painted
Attachment Type
Oblong Link and Grab Hook
Maximum Operating Temperature
400 Degrees F
Fitting Color
Orange
Fitting Material
Alloy Steel
Load Capacity @ 90 Degrees
8,800 lb
Fitting Finish
Black Oxide
Number of Legs
1
Chain Adjustability
Fixed
Chain Finish
Painted
Chain Color
Black
Chain Grade
100
Hook Type Included
Grab Hook
Minimum Operating Temperature
-40 Degrees F

Description

Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 4 ft, Number of Legs 1, Sling Leg Length 3 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Grab Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.