Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 3/8in Size, 4 ft L, SOS Sling

  • Mfr # SF1204G10SOS

  • Zoro # G2366589


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1204G10SOS
Zoro #
G2366589
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Chain Size
3/8 in
Length
4 ft.
Length of Sling Leg
3.1 ft
Master Link/Bail Opening Height
5 1/2 in
Master Link/Bail Overall Height
7 in
Master Link/Bail Opening Width
2 3/4 in
Master Link Inside Length
5 1/2 in
Master Link Inside Width
2 3/4 in
Chain Trade Size
3/8 in
Hook Opening Width
1 1/8 in
Sling Leg Length
3 1/8 ft

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 1/8 in
Double Capacity @ 60 Degrees
1900 lb.
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and Sling Hook
Working Load Limit
8800 lb
Material
Alloy steel
Sling Material
Alloy Steel
Single Capacity
8800 lb.
Sling Hardware Material
Steel
Finish
Painted
Color
Black, Red
Includes
Durable Metal ID Tag, Attached to the Sling
Item
Chain Sling
Overall Reach
4 ft.
Number of Chains
1
Load Capacity @ 90 Degrees
8,800 lb
Chain Finish
Painted
Hook Type Included
Sling Hook
Fitting Finish
Black Oxide
Fitting Material
Alloy Steel
Chain Color
Black
Maximum Operating Temperature
400 Degrees F
Fitting Color
Orange
Minimum Operating Temperature
-40 Degrees F
Chain Adjustability
Fixed
Chain Grade
100
Number of Legs
1

Description

Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 4 ft, Number of Legs 1, Sling Leg Length 3 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.